16GB 3600MHZ DDR4 CL17 DIMM KIT OF 2 FURY BEAST BLACK

  • Mfr # KF436C17BBK2/16

  • Zoro # G014877381


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL17
Error Checking
Non-ECC
Number of Pins
288
Memory Rank
Single-rank
Thickness
283.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF436C17BBK2/16
Zoro #
G014877381
UPC #
740617319781
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
283.5 mil
Memory Size
16 GB
Width
1.3 in
Length
5.3 in

Details

CAS Latency
CL17
Error Checking
Non-ECC
Number of Pins
288
Memory Rank
Single-rank
Memory Speed
3600 MHz
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3600/PC4-28800
Number of Modules
(2) 8GB
Item
RAM Module
Memory Voltage
1.35V
Signal Processing
Unbuffered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.