16GB 5600MT/S DDR5 CL36 DIMM FURY BEAST WHITE EXPO
Mfr # KF556C36BWE-16
Zoro # G114875249
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Length
5.3 in
Memory Voltage
1.25V
Memory Rank
Single-rank
Green Environmental Attribute
Environmentally Friendly
Device Supported
Motherboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF556C36BWE-16
Zoro #
G114875249
UPC #
740617333732
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.3 in
Width
1.4 in
Memory Size
16 GB
Thickness
260.6 mil
Details
Memory Voltage
1.25V
Memory Rank
Single-rank
Green Environmental Attribute
Environmentally Friendly
Device Supported
Motherboard
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Speed
5600 MHz
Memory Technology
DDR5 SDRAM
CAS Latency
CL36
Item
RAM Module
Number of Pins
288
Number of Modules
(1) 16GB
Memory Standard
DDR5-5600/PC5-44800
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.