16GB 5600MT/S DDR5 CL40 SODIMM FURY IMPACT PNP

  • Mfr # KF556S40IB-16

  • Zoro # G314874363


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
5600 MHz
Memory Size
16 GB
Memory Technology
DDR5 SDRAM
Number of Pins
262
Memory Voltage
1.10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF556S40IB-16
Zoro #
G314874363
UPC #
740617331677
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB
Width
1.2 in
Length
2.7 in

Details

Memory Speed
5600 MHz
Memory Technology
DDR5 SDRAM
Number of Pins
262
Memory Voltage
1.10V
Number of Modules
(1) 16GB
Memory Standard
DDR5-5600/PC5-44800
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Rank
Single-rank
Device Supported
Notebook
CAS Latency
CL40
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.