16GB 6400MT/S DDR5 CL32 DIMM FURY RENEGADE WHITE XMP

  • Mfr # KF564C32RW-16

  • Zoro # G114875454


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Memory Technology
DDR5 SDRAM
Width
1.5 in
Memory Size
16 GB
Thickness
301.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF564C32RW-16
Zoro #
G114875454
UPC #
740617333794
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.5 in
Memory Size
16 GB
Thickness
301.2 mil
Length
5.3 in

Details

Signal Processing
Unbuffered
Memory Technology
DDR5 SDRAM
Item
RAM Module
Device Supported
Computer, Motherboard
Memory Standard
DDR5-6400/PC5-51200
Green Environmental Attribute
Environmentally Friendly
Error Checking
Non-ECC
Memory Voltage
1.40V
Memory Speed
6400 MHz
Memory Rank
Single-rank
Number of Pins
288
CAS Latency
CL32
Number of Modules
(1) 16GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.