Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTL-TS426/16G
Zoro #
G314875773
UPC #
740617273601
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Signal Processing
Registered
Memory Standard
DDR4-2666/PC4-21300
Item
RAM Module
Memory Speed
2666 MHz
CAS Latency
CL19
Number of Pins
288
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Memory Voltage
1.20V
Compatibility
Lenovo Products: ThinkSystem SR530, ThinkSystem SR550, ThinkSystem SR630, ThinkSystem SR650, ThinkSystem SR950, ThinkSystem ST550
Device Supported
Server, Desktop PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.