Shop KINGSTON
See all product information
Create Account
16GB DDR5 5600MT/S ECC REG 1RX8 MODULE
Mfr # KTL-TS556S8-16G
Zoro # G514876310
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.10V
Memory Speed
5600 MHz
Error Checking
ECC
Compatibility
Lenovo ThinkAgile HX630 V3 and HX630 V3 ROBO 1U Integrated System & Certified Nodes,Lenovo ThinkAgile HX650 V3 2U Integrated Systems & Certified Nodes,Lenovo ThinkAgile MX630 V3 1U Integrated System and Certified Node,Lenovo ThinkAgile MX650 V3 2U Integrated System and Certified Node,Lenovo ThinkAgile VX630 V3 1U Integrated System and Certified Node,Lenovo ThinkAgile VX650 V3 2U Integrated System and Certified Node,Lenovo ThinkSystem SD650 V3 Neptune,Lenovo ThinkSystem SD650-I V3 Neptune DWC,Lenovo ThinkSystem SR630 V3,Lenovo ThinkSystem SR650 V3
Memory Size
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTL-TS556S8-16G
- Zoro #
- G514876310
- UPC #
- 740617341942
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 16 GB
Details
- Memory Voltage
- 1.10V
- Item
- RAM Module
- Memory Speed
- 5600 MHz
- Error Checking
- ECC
- Compatibility
- Lenovo ThinkAgile HX630 V3 and HX630 V3 ROBO 1U Integrated System & Certified Nodes,Lenovo ThinkAgile HX650 V3 2U Integrated Systems & Certified Nodes,Lenovo ThinkAgile MX630 V3 1U Integrated System and Certified Node,Lenovo ThinkAgile MX650 V3 2U Integrated System and Certified Node,Lenovo ThinkAgile VX630 V3 1U Integrated System and Certified Node,Lenovo ThinkAgile VX650 V3 2U Integrated System and Certified Node,Lenovo ThinkSystem SD650 V3 Neptune,Lenovo ThinkSystem SD650-I V3 Neptune DWC,Lenovo ThinkSystem SR630 V3,Lenovo ThinkSystem SR650 V3
- Signal Processing
- Registered
- Memory Rank
- Single-rank
- CAS Latency
- CL46
- Number of Pins
- 288
- Memory Technology
- DDR5 SDRAM
- Device Supported
- Server
- Memory Standard
- DDR5-5600/PC5-44800