Shop KINGSTON
See all product information
Create Account
1920G DC600M MIXED-USE 2.5IN ENTERPRISE SATA SSD
Mfr # SEDC600M/1920G
Zoro # G414875895
product price:Â $1,786.99
/ea
Free Shipping & Returns
Key Features
Width
2.8"
Depth
0.3"
Interface
SATA
Endurance Type
Mixed Use
Drive Type
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SEDC600M/1920G
- Zoro #
- G414875895
- UPC #
- 740617334890
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2.8"
- Depth
- 0.3"
Details
- Item
- Solid State Drive
- Interface
- SATA
- Endurance Type
- Mixed Use
- Drive Type
- Internal
- Storage Capacity
- 1.88 TB
- Series
- DC600M
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.