Zoro Homepage

256G SSD KC600 SATA3 2.5

  • Mfr # SKC600/256G

  • Zoro # G814875976


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
2.8 in
Depth
3.9 in
Interface
SATA
Recording Capacity
256 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC600/256G
Zoro #
G814875976
UPC #
740617300161
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Width
2.8 in
Depth
3.9 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
256 GB
Drive Type
Internal
Storage Capacity
256 GB
Endurance (TBW)
150 TB
Maximum Write Transfer Rate
500-MB/s
Encryption Standard
256-bit
Operating System Supported
Windows 7, Windows 8, Windows 10, Windows 8.1
Operating Power Consumption
3.20 W
Maximum Read Transfer Rate
550-MB/s
Device Supported
Notebook
Drive Interface Standard
SATA/600
Series
KC600
Drive Interface
SATA
Wireless LAN
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.