
256GB 5600MT/S DDR5 ECC REG CL36 DIMM KIT OF 8 FURY RENEGADE PRO XMP
Mfr # KF556R36RBK8-256
Zoro # G914874879
product price:Â $9,028.99
/eaKey Features
Thickness
149.6 mil
Number of Modules
(8) 32GB
Memory Speed
5600 MHz
CAS Latency
CL36
Memory Technology
DDR5 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KF556R36RBK8-256
Zoro #
G914874879
UPC #
740617335552
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
149.6 mil
Memory Size
256 GB
Width
1.2 in
Length
5.3 in
Details
Number of Modules
(8) 32GB
Memory Speed
5600 MHz
CAS Latency
CL36
Memory Technology
DDR5 SDRAM
Item
RAM Module
Number of Pins
288
Signal Processing
Registered
Device Supported
Desktop PC, Workstation
Memory Standard
DDR5-5600/PC5-44800
Error Checking
ECC
Memory Voltage
1.25V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.