This item is Discontinued.

Kingston 256GB DATATRAVELER 80 M 200MB/S USB-C 3.2 GEN 1 DT80M/256GB

256GB DATATRAVELER 80 M 200MB/S USB-C 3.2 GEN 1 (Discontinued)

  • Mfr # DT80M/256GB
  • Zoro # G114874310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT80M/256GB
Zoro #
G114874310
UPC #
740617330557
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5 in
Width
0.9 in
Length
2.1 in

Details

Item
Flash Drive
Storage Capacity
256 GB
Maximum Read Speed
200-MB/s
Maximum Write Speed
200-MB/s
Host Interface
USB 3.2 (Gen 1) Type C
Environmentally Friendly
Yes
Features
Sliding Cap, Key Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.