This item is Discontinued.

No Product Image Available

32Gb 2933Mhz Cl21 Sod 2Rx8 Me (Discontinued)

  • Mfr # KSM29SED8/32ME
  • Zoro # G000487051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSM29SED8/32ME
Zoro #
G000487051
UPC #
740617314649
Country of Origin
Unknown

Dimensions

Memory Size
32 GB
Width
1.2"
Length
2.7"
Thickness
145.7 mil

Details

Number of Pins
260-pin
Product Type
RAM Module

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.