32GB 5600MT/S DDR5 CL36 DIMM FURY BEAST WHITE EXPO

  • Mfr # KF556C36BWE-32

  • Zoro # G614875251


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Memory Size
32 GB
Signal Processing
Unbuffered
Length
5.3 in
Number of Modules
(1) 32GB
Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF556C36BWE-32
Zoro #
G614875251
UPC #
740617333398
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB
Length
5.3 in
Width
1.4 in
Thickness
260.6 mil

Details

Signal Processing
Unbuffered
Number of Modules
(1) 32GB
Green Environmental Attribute
Environmentally Friendly
Memory Rank
Dual-rank
Memory Speed
5600 MHz
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-5600/PC5-44800
Memory Voltage
1.25V
CAS Latency
CL36
Number of Pins
288
Item
RAM Module
Error Checking
Non-ECC
Device Supported
Computer, Motherboard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.