32GB 5600MT/S DDR5 CL40 DIMM FURY BEAST RGB

  • Mfr # KF556C40BBA-32

  • Zoro # G314873861


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Width
1.7 in
Signal Processing
Unbuffered
Memory Technology
DDR5 SDRAM
Thickness
279.9 mil
Error Checking
Non-ECC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF556C40BBA-32
Zoro #
G314873861
UPC #
740617328592
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.7 in
Thickness
279.9 mil
Length
5.3 in
Memory Size
32 GB

Details

Signal Processing
Unbuffered
Memory Technology
DDR5 SDRAM
Item
RAM Module
Error Checking
Non-ECC
Memory Rank
Dual-rank
Number of Pins
288
Number of Modules
(1) 32GB
Compatibility
CAS Latency
CL40
Device Supported
Motherboard, Desktop PC
Memory Standard
DDR5-5600/PC5-44800
Memory Speed
5600 MHz
Memory Voltage
1.25V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.