Shop KINGSTON
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64GB 5600MT/S DDR5 ECC REG CL36 DIMM KIT OF 4 FURY RENEGADE PRO XMP
Mfr # KF556R36RBK4-64
Zoro # G714874925
product price:Â
$
2,526.99
/ea
Key Features
Signal Processing
Registered
Device Supported
Workstation, Desktop PC
Number of Pins
288
Error Checking
ECC
Thickness
149.6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556R36RBK4-64
- Zoro #
- G714874925
- UPC #
- 740617335590
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thickness
- 149.6 mil
- Memory Size
- 64 GB
- Width
- 1.2 in
- Length
- 5.3 in
Details
- Signal Processing
- Registered
- Device Supported
- Workstation, Desktop PC
- Number of Pins
- 288
- Error Checking
- ECC
- Item
- RAM Module
- Memory Speed
- 5600 MHz
- Memory Standard
- DDR5-5600/PC5-44800
- Number of Modules
- (4) 16GB
- CAS Latency
- CL36
- Memory Voltage
- 1.25V
- Memory Technology
- DDR5 SDRAM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.