32GB 5600MT/S DDR5 CL40 DIMM FURY BEAST WHITE XMP

  • Mfr # KF556C40BW-32

  • Zoro # G714875120


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR5-5600/PC5-44800
Memory Technology
DDR5 SDRAM
Length
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF556C40BW-32
Zoro #
G714875120
UPC #
740617333930
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Memory Size
32 GB
Thickness
260.6 mil
Width
1.4 in

Details

Signal Processing
Unbuffered
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR5-5600/PC5-44800
Memory Technology
DDR5 SDRAM
Item
RAM Module
Memory Speed
5600 MHz
Number of Pins
288
Memory Voltage
1.25V
CAS Latency
CL40
Number of Modules
(1) 32GB
Error Checking
On-die ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.