32GB 5600MT/S DDR5 CL40 SODIMM FURY IMPACT PNP

  • Mfr # KF556S40IB-32

  • Zoro # G814874269


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
5600 MHz
Error Checking
Non-ECC
Number of Pins
262
Memory Voltage
1.10V
Number of Modules
(1) 32GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF556S40IB-32
Zoro #
G814874269
UPC #
740617331653
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB
Width
1.2 in
Length
2.7 in

Details

Memory Speed
5600 MHz
Error Checking
Non-ECC
Item
RAM Module
Number of Pins
262
Memory Voltage
1.10V
Number of Modules
(1) 32GB
Signal Processing
Unbuffered
Device Supported
Notebook
Memory Rank
Dual-rank
Memory Standard
DDR5-5600/PC5-44800
CAS Latency
CL40
Memory Technology
DDR5 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.