32GB 5600MT/S DDR5 ECC REG CL36 DIMM FURY RENEGADE PRO XMP

  • Mfr # KF556R36RB-32

  • Zoro # G114875003


product price: $1,353.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Error Checking
ECC
CAS Latency
CL36
Device Supported
Desktop PC, Workstation
Memory Size
32 GB
Number of Modules
(1) 32GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF556R36RB-32
Zoro #
G114875003
UPC #
740617335576
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB
Thickness
149.6 mil
Length
5.3 in
Width
1.2 in

Details

Item
RAM Module
Error Checking
ECC
CAS Latency
CL36
Device Supported
Desktop PC, Workstation
Number of Modules
(1) 32GB
Number of Pins
288
Memory Standard
DDR5-5600/PC5-44800
Memory Speed
5600 MHz
Memory Voltage
1.25V
Memory Technology
DDR5 SDRAM
Signal Processing
Registered

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.