Shop KINGSTON
See all product information
Create Account
32GB 7200MT/S DDR5 CL38 DIMM KIT OF 2 FURY RENEGADE RGB WHITE XMP
Mfr # KF572C38RWAK2-32
Zoro # G314875384
product price:Â $893.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Width
1.7 in
Compatibility
MSI - MPG Z790I EDGE WIFI Motherboard ASRock Motherboards: B760 Pro RS,B760M PG Riptide,B760M Steel Legend WiFi,Z790 LiveMixer,Z790 PG Lightning,Z790 PG Riptide,Z790 PG SONIC,Z790 Pro RS,Z790 Pro RS WiFi,Z790 Steel Legend WiFi,Z790 Taichi Carrara,Z790 Taichi,Z790-C ASUS Motherboards: Pro B760M-C-CSM,Pro B760M-CT-CSM,ProArt Z790-CREATOR WIFI,ROG MAXIMUS Z790 APEX,ROG MAXIMUS Z790 EXTREME,ROG MAXIMUS Z790 HERO,ROG STRIX B760-F GAMING WIFI,ROG STRIX Z790-A GAMING WIFI,ROG STRIX Z790-E GAMING WIFI,ROG STRIX Z790-F GAMING WIFI,ROG STRIX Z790-H GAMING WIFI,ROG STRIX Z790-I GAMING WIFI Gigabyte Motherboards: B760 AORUS ELITE AX,B760 AORUS ELITE,B760 GAMING X AX,B760 GAMING X,B760M AORUS ELITE AX,B760M AORUS ELITE,B760M AORUS PRO AX,B760M AORUS PRO,Z790 AERO G,Z790 AORUS ELITE AX,Z790 AORUS ELITE,Z790 AORUS MASTER,Z790 AORUS TACHYON,Z790 AORUS XTREME,Z790 GAMING X AX,Z790 GAMING X,Z790 UD AC,Z790 UD AX,Z790 UD,Z790M AORUS ELITE AX,Z790M AORUS ELITE
Memory Technology
DDR5 SDRAM
Length
5.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF572C38RWAK2-32
- Zoro #
- G314875384
- UPC #
- 740617333541
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1.7 in
- Length
- 5.3 in
- Memory Size
- 32 GB
- Thickness
- 301.6 mil
Details
- Number of Pins
- 288
- Compatibility
- MSI - MPG Z790I EDGE WIFI Motherboard ASRock Motherboards: B760 Pro RS,B760M PG Riptide,B760M Steel Legend WiFi,Z790 LiveMixer,Z790 PG Lightning,Z790 PG Riptide,Z790 PG SONIC,Z790 Pro RS,Z790 Pro RS WiFi,Z790 Steel Legend WiFi,Z790 Taichi Carrara,Z790 Taichi,Z790-C ASUS Motherboards: Pro B760M-C-CSM,Pro B760M-CT-CSM,ProArt Z790-CREATOR WIFI,ROG MAXIMUS Z790 APEX,ROG MAXIMUS Z790 EXTREME,ROG MAXIMUS Z790 HERO,ROG STRIX B760-F GAMING WIFI,ROG STRIX Z790-A GAMING WIFI,ROG STRIX Z790-E GAMING WIFI,ROG STRIX Z790-F GAMING WIFI,ROG STRIX Z790-H GAMING WIFI,ROG STRIX Z790-I GAMING WIFI Gigabyte Motherboards: B760 AORUS ELITE AX,B760 AORUS ELITE,B760 GAMING X AX,B760 GAMING X,B760M AORUS ELITE AX,B760M AORUS ELITE,B760M AORUS PRO AX,B760M AORUS PRO,Z790 AERO G,Z790 AORUS ELITE AX,Z790 AORUS ELITE,Z790 AORUS MASTER,Z790 AORUS TACHYON,Z790 AORUS XTREME,Z790 GAMING X AX,Z790 GAMING X,Z790 UD AC,Z790 UD AX,Z790 UD,Z790M AORUS ELITE AX,Z790M AORUS ELITE
- Memory Technology
- DDR5 SDRAM
- Memory Voltage
- 1.45V
- Error Checking
- Non-ECC
- Number of Modules
- (2) 16GB
- Memory Speed
- 7200 MHz
- Item
- RAM Module
- Memory Standard
- DDR5-7200/PC5-57600
- Memory Rank
- Single-rank
- Signal Processing
- Unbuffered
- Green Environmental Attribute
- Environmentally Friendly
- CAS Latency
- CL38
- Device Supported
- Computer, Motherboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.