This item is Discontinued.

No Product Image Available

32Gb Ddr4 2666Mhz Ecc Sodimm, KTL-TN426E/32G (Discontinued)

  • Mfr # KTL-TN426E/32G
  • Zoro # G900487311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTL-TN426E/32G
Zoro #
G900487311
UPC #
740617314625
Country of Origin
Unknown

Dimensions

Memory Size
32 GB

Details

Product Type
RAM Module
Number of Pins
260-pin
Package Type
Retail
Compatibility
Lenovo Mobile Workstations:ThinkPad P52, ThinkPad P53, ThinkPad P72, ThinkPad P73

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.