Zoro Homepage

32GB DDR5 5600MT/S ECC REG 1RX4 MODULE

  • Mfr # KTL-TS556S4-32G

  • Zoro # G114875911


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
5600 MHz
Compatibility
Memory Technology
DDR5 SDRAM
Signal Processing
Registered
Memory Voltage
1.10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTL-TS556S4-32G
Zoro #
G114875911
UPC #
740617341959
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Memory Speed
5600 MHz
Compatibility
Memory Technology
DDR5 SDRAM
Signal Processing
Registered
Memory Voltage
1.10V
Memory Rank
Single-rank
Number of Pins
288
Item
RAM Module
CAS Latency
CL46
Device Supported
Server
Memory Standard
DDR5-5600/PC5-44800
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.