32GB DDR5 5600MT/S MODULE
Mfr # KCP556UD8-32
Zoro # G014874472
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Dual-rank
Error Checking
Non-ECC
Memory Technology
DDR5 SDRAM
Memory Speed
5600 MHz
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCP556UD8-32
Zoro #
G014874472
UPC #
740617334395
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Memory Rank
Dual-rank
Error Checking
Non-ECC
Memory Technology
DDR5 SDRAM
Memory Speed
5600 MHz
Signal Processing
Unbuffered
Memory Standard
DDR5-5600/PC5-44800
Device Supported
Desktop PC
CAS Latency
CL46
Compatibility
Lenovo - Legion T7 34IRZ8
Number of Pins
288
Memory Voltage
1.10V
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.