32GB IRONKEY KEYPAD 200, FIPS 140-3 LVL 3 PENDING AES-256 ENCRYPTED

  • Mfr # IKKP200/32GB

  • Zoro # G916430660


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Width
0.8 in
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Length
3.1 in
Height
0.4 in
Storage Capacity
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IKKP200/32GB
Zoro #
G916430660
UPC #
740617000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.8 in
Length
3.1 in
Height
0.4 in

Details

Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Storage Capacity
32 GB
Shape
Rectangular
Maximum Read Speed
145-MB/s
Item
Flash Drive
Maximum Write Speed
115-MB/s
Environmentally Friendly
Yes
Host Interface
USB 3.2 (Gen 1) Type A
Encryption Standard
XTS-AES

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.