Zoro Homepage

48GB DDR5 5600MT/S MODULE

  • Mfr # KCP556UD8-48

  • Zoro # G014876186


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.10V
Memory Rank
Dual-rank
Signal Processing
Unbuffered
Memory Standard
DDR5-5600/PC5-44800
CAS Latency
CL46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCP556UD8-48
Zoro #
G014876186
UPC #
740617336757
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
48 GB

Details

Memory Voltage
1.10V
Memory Rank
Dual-rank
Signal Processing
Unbuffered
Memory Standard
DDR5-5600/PC5-44800
CAS Latency
CL46
Number of Pins
288
Error Checking
Non-ECC
Memory Technology
DDR5 SDRAM
Memory Speed
5600 MHz
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.