Zoro Homepage

4GB 1600MHZ DDR3L NON-ECC CL11 DIMM 1.35V

  • Mfr # KVR16LN11/4

  • Zoro # G914875470


product price: $48.69
/ea

Key Features

Memory Standard
DDR3-1600/PC3-12800
Memory Voltage
1.35V
Memory Size
4 GB
Number of Pins
240
CAS Latency
CL11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVR16LN11/4
Zoro #
G914875470
UPC #
740617225907
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
4 GB

Details

Memory Standard
DDR3-1600/PC3-12800
Memory Voltage
1.35V
Number of Pins
240
CAS Latency
CL11
Memory Speed
1600 MHz
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 4GB
Item
RAM Module
Plating
Gold Plated
Device Supported
Desktop PC
Compatibility
MSI - Motherboards:B85-G41 PC Mate, B85M-E33, B85M-E43 Dash, B85M-G43, B85M-P32, B85M-P33, H87-G43, H87M-G43, Z87 MPOWER, Z87 MPOWER MAX, Z87 XPOWER, Z87-G41 PC Mate, Z87-G43, Z87-G45 Gaming, Z87-GD65 Gaming, Z87i, Z87M-G43, C7Z87, C7Z87-OCE, 5038AD-T, 5038A-iL, X10SAE, X10SAT, X10SLQ, X10SLQ-L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.