Kingston DataTraveler SE9 G3 512GB USB 3.2 (Gen 1) Type A Flash Drive

  • Mfr # DTSE9G3/512GB

  • Zoro # G614876234


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 GB
Maximum Read Speed
220-MB/s
Maximum Write Speed
100-MB/s
Length
1.5 in
Host Interface
USB 3.2 (Gen 1) Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTSE9G3/512GB
Zoro #
G614876234
UPC #
740617341324
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.5 in
Width
0.5 in
Height
0.2 in

Details

Item
Flash Drive
Storage Capacity
512 GB
Maximum Read Speed
220-MB/s
Maximum Write Speed
100-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Features
Key Ring, Durable
Operating System Supported
Linux 4.4+, ChromeOS, Windows 10, Mac OS X 10.15.x Catalina, Windows 11
Material
Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.