64G 6400MTs CL52 2Rx4 Hynix A

  • Mfr # KSM64R52BD4-64HA

  • Zoro # G122701929


product price:  $2,364.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
288-pin
Memory Standard
DDR5-6400/PC5-51200
Product Type
RAM Module
Length
5.3 in
CAS Latency
CL52
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSM64R52BD4-64HA
Zoro #
G122701929
UPC #
740617349245
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Memory Size
64 GB
Thickness
151.6 mil
Width
1.2 in

Details

Number of Pins
288-pin
Memory Standard
DDR5-6400/PC5-51200
Product Type
RAM Module
CAS Latency
CL52
Memory Voltage
1.10 V
Signal Processing
Registered
Memory Rank
Dual-rank
Error Checking
ECC
Device Supported
Motherboard, Server
Form Factor
DIMM
Memory Technology
DDR5 SDRAM
Memory Data Transfer Rate
6.40-GT/s

Description

Kingston System Memory 64GB 6400MT/s DDR5 ECC Reg CL52 DIMM 2Rx4 Hynix A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.