64GB 5200MT/S DDR5 CL40 DIMM KIT OF 2 FURY BEAST WHITE XMP

  • Mfr # KF552C40BWK2-64

  • Zoro # G914875180


product price:  $1,053.99
/ea
Free Shipping & Returns

Key Features

Length
5.3 in
CAS Latency
CL40
Memory Standard
DDR5-5200/PC5-41600
Thickness
260.6 mil
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF552C40BWK2-64
Zoro #
G914875180
UPC #
740617333947
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Thickness
260.6 mil
Memory Size
64 GB
Width
1.4 in

Details

Item
RAM Module
CAS Latency
CL40
Memory Standard
DDR5-5200/PC5-41600
Memory Technology
DDR5 SDRAM
Device Supported
Motherboard
Memory Speed
5200 MHz
Error Checking
On-die ECC
Signal Processing
Unbuffered
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.25V
Number of Pins
288
Number of Modules
(2) 32GB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.