Shop KINGSTON
See all product information
Create Account
32GB 5600MT/S DDR5 CL36 DIMM KIT OF 2 FURY BEAST BLACK
Mfr # KF556C36BBEK2-32
Zoro # G514874002
product price:Â
$
704.99
/ea
Free Shipping & Returns
Key Features
Error Checking
Non-ECC
Memory Voltage
1.25V
Memory Technology
DDR5 SDRAM
Memory Speed
5200 MHz
Device Supported
Motherboard, Computer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556C36BBEK2-32
- Zoro #
- G514874002
- UPC #
- 740617330793
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thickness
- 260.6 mil
- Width
- 1.4 in
- Memory Size
- 32 GB
- Length
- 5.3 in
Details
- Error Checking
- Non-ECC
- Memory Voltage
- 1.25V
- Memory Technology
- DDR5 SDRAM
- Item
- RAM Module
- Memory Speed
- 5200 MHz
- Device Supported
- Motherboard, Computer
- CAS Latency
- CL36
- Number of Modules
- (2) 16GB
- Compatibility
- ASRock Motherboards: X670E PG Lightning,X670E Pro RS,X670E Steel Legend,X670E Taichi Carrara,X670E Taichi ASUS Motherboards: PRIME X670E-PRO WIFI,PRIME X670-P,PRIME X670-P WIFI,ProArt X670E-CREATOR WIFI,ROG CROSSHAIR X670E EXTREME,ROG CROSSHAIR X670E GENE,ROG CROSSHAIR X670E HERO,ROG STRIX X670E-A GAMING WIFI,ROG STRIX X670E-E GAMING WIFI,ROG STRIX X670E-F GAMING WIFI,ROG STRIX X670E-I GAMING WIFI,TUF GAMING X670E-PLUS,TUF GAMING X670E-PLUS WIFI Gigabyte Motherboards: X670 AORUS ELITE AX,X670 GAMING X AX,X670E AORUS MASTER,X670E AORUS XTREME MSI Motherboards: MEG X670E ACE,MEG X670E GODLIKE,MPG X670E CARBON WIFI,PRO X670-P WIFI
- Memory Rank
- Single-rank
- Signal Processing
- Unbuffered
- Number of Pins
- 288
- Memory Standard
- DDR5-5200/PC5-41600