Zoro Homepage

64GB 6000MTs DDR5 CL36 FB K2

  • Mfr # KF560C36BBEAK264

  • Zoro # G112431485


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Memory Voltage
1.35V
Device Supported
Computer
Memory Speed
6000 MHz
Memory Size
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF560C36BBEAK264
Zoro #
G112431485
UPC #
740617331882
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
64 GB
Width
1.7 in
Thickness
279.9 mil
Length
5.3 in

Details

Memory Technology
DDR5 SDRAM
Memory Voltage
1.35V
Device Supported
Computer
Memory Speed
6000 MHz
Number of Modules
(2) 32GB
Error Checking
Non-ECC
CAS Latency
CL36
Memory Standard
DDR5-6000/PC5-48000
Number of Pins
288
Signal Processing
Unbuffered
Memory Rank
Dual-rank
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.