Shop KINGSTON
See all product information
Create Account
64GB DDR5 5600MT/S ECC REG 2RX4 MODULE
Mfr # KTL-TS556D4-64G
Zoro # G014876025
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Signal Processing
Registered
CAS Latency
CL46
Number of Pins
288
Memory Standard
DDR5-5600/PC5-44800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTL-TS556D4-64G
- Zoro #
- G014876025
- UPC #
- 740617341973
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 64 GB
Details
- Error Checking
- ECC
- Signal Processing
- Registered
- CAS Latency
- CL46
- Number of Pins
- 288
- Memory Standard
- DDR5-5600/PC5-44800
- Device Supported
- Server
- Memory Technology
- DDR5 SDRAM
- Item
- RAM Module
- Memory Voltage
- 1.10V
- Memory Rank
- Dual-rank
- Compatibility
- Lenovo ThinkAgile HX630 V3 and HX630 V3 ROBO 1U Integrated System & Certified Nodes,Lenovo ThinkAgile HX650 V3 2U Integrated Systems & Certified Nodes,Lenovo ThinkAgile MX630 V3 1U Integrated System and Certified Node,Lenovo ThinkAgile MX650 V3 2U Integrated System and Certified Node,Lenovo ThinkAgile VX630 V3 1U Integrated System and Certified Node,Lenovo ThinkAgile VX650 V3 2U Integrated System and Certified Node,Lenovo ThinkSystem SD550 V3,Lenovo ThinkSystem SD650 V3 Neptune,Lenovo ThinkSystem SD650-I V3 Neptune DWC,Lenovo ThinkSystem SR630 V3,Lenovo ThinkSystem SR650 V3
- Memory Speed
- 5600 MHz