64GB IRONKEY VAULT PRIVACY 50 AES-256 ENCRYPTED, FIPS 197

  • Mfr # IKVP50/64GB

  • Zoro # G322605867


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Maximum Write Speed
180-MB/s
Encryption Standard
256-bit AES
Length
3.1 in
Storage Capacity
64 GB
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKVP50/64GB
Zoro #
G322605867
UPC #
740617329162
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.1 in
Height
0.5 in
Width
0.9 in

Details

Maximum Write Speed
180-MB/s
Encryption Standard
256-bit AES
Storage Capacity
64 GB
Shape
Rectangular
Item
Flash Drive
Features
Read-only Mode, Admin and User Mode, Cryptographic Erase, Brute Force Self Destruct, Anti-virus Protection, Password Protection
Maximum Read Speed
250-MB/s
Host Interface
USB 3.2 (Gen 1) Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.