
64GB USB3.2 GEN 1 DATATRAVELER EXODIA BLACK + TEAL - 2 PIECES
Mfr # DTX/64GB-2P
Zoro # G914873070
product price: $19.15
/eaKey Features
Storage Capacity
64 GB
Environmentally Friendly
Yes
Host Interface
USB 3.2 (Gen 1)
Height
0.4 in
Features
Key Ring, Protective Cap, Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTX/64GB-2P
Zoro #
G914873070
UPC #
740617325560
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.4 in
Length
2.6 in
Width
0.8 in
Details
Item
Flash Drive
Storage Capacity
64 GB
Environmentally Friendly
Yes
Host Interface
USB 3.2 (Gen 1)
Features
Key Ring, Protective Cap, Lightweight
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.