Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8GB 1600MHZ LOW VOLTAGE SODIMM

  • Mfr # KCP3L16SD8/8

  • Zoro # G314903001


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
204
Memory Standard
DDR3-1600/PC3-12800
Length
2.7 in
Memory Size
8 GB
Memory Voltage
1.35V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCP3L16SD8/8
Zoro #
G314903001
UPC #
740617253757
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.7 in
Memory Size
8 GB
Thickness
129.9 mil
Width
1.2 in

Details

Number of Pins
204
Memory Standard
DDR3-1600/PC3-12800
Memory Voltage
1.35V
CAS Latency
CL11
Memory Technology
DDR3L SDRAM
Memory Speed
1600 MHz
Error Checking
Non-ECC
Device Supported
Notebook
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.