This item is Discontinued.

Kingston 8GB 1600MHz Module, KCP316ND88 KCP316ND8/8

8GB 1600MHz Module, KCP316ND88 (Discontinued)

  • Mfr # KCP316ND8/8
  • Zoro # G6839297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCP316ND8/8
Zoro #
G6839297
UPC #
740617253696
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Product Type
RAM Module
Number of Pins
240-pin
Compatibility
Acer - Aspire AT7 Series AT7-xxx, Acer - Aspire M T Series AT3-605-xxx, Acer - Aspire M T Series TC603-xxx, Acer - Aspire M T Series TC605, Acer - Aspire Predator G Series AG3-605-xxx, Acer - Aspire Predator G Series G3-605-xxx, Acer - Aspire Predator G Series G3605-xxx, Acer - Aspire T Series ATC-120, Acer - Aspire T Series ATC-220, Acer - Aspire T Series ATC-605, Acer - Aspire T Series ATC-705, Acer - Aspire X Series AXC-115-xxx, Acer - Aspire X Series AXC-600-xxx, Acer - Aspire X Series AXC-605-xxx, Acer - Aspire X Series AXC-705-xxx, Acer - Aspire X Series AXC605-xxx, Acer - Aspire X Series XC-705-xxx, Acer - K31BF Desktop, Acer - Veriton 2 Series M2632G-xxx, Acer - Veriton 2 Series VM2630G-xxx, Acer - Veriton 2 Series VX2630G-xxx, Acer - Veriton 2 Series VX2631G-xxx, Acer - Veriton 2 Series VX2632G-xxx, Acer - Veriton 4 Series VM4630G-xxx, Acer - Veriton 4 Series VX4630G-xxx, Acer - Veriton E430G, Acer - Veriton M6630G Series, Acer - Veriton S6630G Series VS6630G-xxx, Acer - Veriton X6630G Series VX6630G-xxx, Dell - Inspiron 3647, Dell - Inspiron 3847, Dell - Optiplex 3020 MT/SFF, Dell - Optiplex 7010 Ultra Slim (USFF), Dell - Optiplex 7020 MT/SFF, Dell - Optiplex 790 MT/DT/SFF, Dell - Optiplex 790 USFF, Dell - Optiplex 9010 MT/DT/SFF/USFF, Dell - Optiplex 9020 MT/SFF/USFF, Dell - Optiplex XE2, Dell - Precision Workstation T1650, Dell - Precision Workstation T1700, Dell - Precision Workstation T3600, Dell - Precision Workstation T3610, Dell - Vostro 3800, Dell - Vostro 3900, Dell - Vostro 3902, Dell - Vostro 470, Dell - XPS 8500 Desktop, Dell - XPS 8700 Desktop / Special Edition, Fujitsu - CELSIUS W420, Fujitsu - CELSIUS W520, Fujitsu - CELSIUS W530, Fujitsu - ESPRIMO C710, Fujitsu - ESPRIMO C720, Fujitsu - ESPRIMO C910-L, Fujitsu - ESPRIMO E410 E85+, Fujitsu - ESPRIMO E420 E85+, Fujitsu - ESPRIMO E510 E85+, Fujitsu - ESPRIMO E520 E85+, Fujitsu - ESPRIMO E710 E85+, Fujitsu - ESPRIMO E710 E90+, Fujitsu - ESPRIMO E720 E85+, Fujitsu - ESPRIMO E720 E90+, Fujitsu - ESPRIMO E910 0-Watt, Fujitsu - ESPRIMO E910 E85+, Fujitsu - ESPRIMO E910 E90+, Fujitsu - ESPRIMO E920 0-Watt, Fujitsu - ESPRIMO E920 E85+, Fujitsu - ESPRIMO E920 E90+, Fujitsu - ESPRIMO P410 E85+, Fujitsu - ESPRIMO P420 E85+, Fujitsu - ESPRIMO P510 E85+, Fujitsu - ESPRIMO P520 E85+, Fujitsu - ESPRIMO P710 E85+, Fujitsu - ESPRIMO P710 E90+, Fujitsu - ESPRIMO P720 E85+, Fujitsu - ESPRIMO P720 E90+, Fujitsu - ESPRIMO P910 0-Watt, Fujitsu - ESPRIMO P910 E85+, Fujitsu - ESPRIMO P910 E90+, Fujitsu - ESPRIMO P910-L, Fujitsu - ESPRIMO P920 0-Watt, Fujitsu - ESPRIMO P920 E85+, Fujitsu - ESPRIMO P920 E90+, Fujitsu - ESPRIMO PH310 E85+, Fujitsu - ESPRIMO PH320 E85+, Fujitsu - Mainboard D3161-B, Fujitsu - Mainboard D3162-A

Description

8GB 1600MHz Module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.