This item is Discontinued.

Kingston 8GB 2400Mhz Ddr4 Ecc Cl17 KSM24RS8/8HDI

8GB 2400Mhz Ddr4 Ecc Cl17 (Discontinued)

  • Mfr # KSM24RS8/8HDI
  • Zoro # G1905324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSM24RS8/8HDI
Zoro #
G1905324
UPC #
740617308242
Country of Origin
Unknown

Dimensions

Length
5.3"
Width
1.2"
Memory Size
8 GB

Details

Number of Pins
288-pin
Product Type
RAM Module

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.