This item is Discontinued.

Kingston 8GB 2666MHz DDR4 1Rx8, KVR26N19S88 KVR26N19S8/8

8GB 2666MHz DDR4 1Rx8, KVR26N19S88 (Discontinued)

  • Mfr # KVR26N19S8/8
  • Zoro # G5444732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVR26N19S8/8
Zoro #
G5444732
UPC #
740617270907
Country of Origin
Unknown

Dimensions

Width
1.2"
Length
5.3"
Memory Size
8 GB

Details

Number of Pins
288-pin
Product Type
RAM Module
Compatibility
Compatible with these motherboards: ASRock - Motherboard Fatal1ty X299 Gaming i9, ASRock - Motherboard Fatal1ty X299 Gaming K6, ASRock - Motherboard X299 Killer SLI/ac, ASRock - Motherboard X299 Taichi, ASUS/ASmobile - X299 Motherboard PRIME X299-A, ASUS/ASmobile - X299 Motherboard PRIME X299-DELUXE, ASUS/ASmobile - X299 Motherboard TUF X299 MARK 1, ASUS/ASmobile - X299 Motherboard TUF X299 MARK 2, Gigabyte - X299 AORUS Gaming 3 Motherboard, Gigabyte - X299 AORUS Gaming 7 Motherboard, Gigabyte - X299 AORUS Gaming 9 Motherboard, MSI - Motherboard X299 GAMING M7 ACK, MSI - Motherboard X299 GAMING PRO CARBON AC, MSI - Motherboard X299 SLI PLUS, MSI - Motherboard X299 TOMAHAWK, MSI - Motherboard X299 TOMAHAWK ARCTIC

Description

8GB 2666MHz DDR4 Non-ECC CL19 DIMM 1Rx8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.