Zoro Homepage

8GB 3200MHZ DDR4 NON-ECC CL22 DIMM 1RX16

  • Mfr # KVR32N22S6/8

  • Zoro # G414877059


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Memory Size
8 GB
Width
1.2 in
Device Supported
Motherboard
Memory Technology
DDR4 SDRAM
Length
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVR32N22S6/8
Zoro #
G414877059
UPC #
740617310870
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB
Width
1.2 in
Length
5.3 in

Details

Device Supported
Motherboard
Memory Technology
DDR4 SDRAM
Item
RAM Module
Signal Processing
Unbuffered
Number of Pins
288
Memory Voltage
1.20V
Memory Standard
DDR4-3200/PC4-25600
Error Checking
Non-ECC
Memory Speed
3200 MHz
Compatibility
CAS Latency
CL22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.