8GB 5600MT/S DDR5 CL36 DIMM FURY BEAST BLACK EXPO
Mfr # KF556C36BBE-8
Zoro # G314874356
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Single-rank
Number of Pins
288
Number of Modules
(1) 8GB
Error Checking
Non-ECC
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF556C36BBE-8
Zoro #
G314874356
UPC #
740617331776
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.4 in
Memory Size
8 GB
Length
5.3 in
Thickness
260.6 mil
Details
Memory Rank
Single-rank
Number of Pins
288
Number of Modules
(1) 8GB
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Voltage
1.25V
Memory Standard
DDR5-5600/PC5-44800
Item
RAM Module
Memory Speed
5600 MHz
Compatibility
Device Supported
Computer, Motherboard
CAS Latency
CL36
Memory Technology
DDR5 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.