Zoro Homepage

8GB DDR5 5600MT/S MODULE

  • Mfr # KCP556US6-8

  • Zoro # G614874544


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR5-5600/PC5-44800
Memory Speed
5600 MHz
Compatibility
Lenovo Workstations: Legion T5 26IRB8, Legion T7 34IRZ8
Memory Rank
Single-rank
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCP556US6-8
Zoro #
G614874544
UPC #
740617334319
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Memory Standard
DDR5-5600/PC5-44800
Item
RAM Module
Memory Speed
5600 MHz
Compatibility
Lenovo Workstations: Legion T5 26IRB8, Legion T7 34IRZ8
Memory Rank
Single-rank
Memory Technology
DDR5 SDRAM
Error Checking
Non-ECC
Memory Voltage
1.10V
CAS Latency
CL42
Signal Processing
Unbuffered
Number of Pins
288
Device Supported
Workstation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.