Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

960G DC2000B PCIE 4.0 M.2 2280 ENTERPRISE SSD

  • Mfr # SEDC2000BM8/960G

  • Zoro # G421704744


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Maximum Sequential Write
1.27-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEDC2000BM8/960G
Zoro #
G421704744
UPC #
822088283621
Country of Origin
Viet Nam

Dimensions

Height
0.3 in
Depth
3.1 in
Width
0.9 in

Details

Device Supported
Server
Maximum Sequential Write
1.27-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Random 4KB Read
540000IOPS
Storage Capacity
960 GB
Endurance (TBW)
700.80 TB
Endurance (DWPD)
0.4
Maximum Sequential Read
6.84-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
47000IOPS
Item
Solid State Drive
Interface
PCI Express NVMe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.