Shop KINGSTON
See all product information
Create Account
960G DC600M MIXED-USE 2.5IN ENTERPRISE SATA SSD
Mfr # SEDC600M/960G
Zoro # G314875933
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
Height
0.3"
Width
2.8"
Length
3.9"
Interface
SATA
Endurance (DWPD)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEDC600M/960G
- Zoro #
- G314875933
- UPC #
- 740617334913
- Country of Origin
- Taiwan, Province of China
- Item
- Solid State Drive
- Interface
- SATA
- Endurance (DWPD)
- 1
- Drive Type
- Internal
- Storage Capacity
- 960 GB
- Environmentally Friendly
- Yes
- Encryption Standard
- 256-bit AES
- Endurance Type
- Mixed Use
- Drive Interface Standard
- SATA/600
- Maximum Write Transfer Rate
- 530-MB/s
- Device Supported
- Server
- Maximum Read Transfer Rate
- 560-MB/s
- Endurance (TBW)
- 1752 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.