Zoro Homepage

96GB DDR5 5600MT/S ECC REG 2RX4 MODULE

  • Mfr # KTH-PL556D4-96G

  • Zoro # G414875963


product price: $876.99
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL46
Compatibility
Memory Size
96 GB
Signal Processing
Registered
Memory Speed
5600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTH-PL556D4-96G
Zoro #
G414875963
UPC #
740617341980
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
96 GB

Details

CAS Latency
CL46
Compatibility
Signal Processing
Registered
Memory Speed
5600 MHz
Device Supported
Server
Memory Voltage
1.10V
Item
RAM Module
Memory Standard
DDR5-5600/PC5-44800
Error Checking
ECC
Number of Pins
288
Memory Technology
DDR5 SDRAM
Memory Rank
Dual-rank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.