Shop KINGSTON BRASS
See all product information
Create Account
1-1/2-Inch Brass Lift & Lock Bathtub Drain, Brushed Brass
- Mfr # DLT2087
- Zoro # G423925284
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Drain Material
Brass
Color/Finish
Polished Chrome
Length - Drains
2-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLT2087
- Zoro #
- G423925284
- UPC #
- 196507349022
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length - Drains
- 2-11/16 in
Details
- Finish
- Brushed Brass
- Drain Material
- Brass
- Color/Finish
- Polished Chrome
- Item
- Tub Drains
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic. Available in multiple finishes to match your tub filler, the 1-1/2-inch brass lift & lock bathtub drain will fit most standard bath tub drain sizes. Simply twist the drain up to open.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.