Shop KINGSTON BRASS
See all product information
Create Account
1-1/2" x 6-1/2" Brass Slip Joint Tailpiece Extension Tube, Antique Brass
- Mfr # EVT6123K
- Zoro # G423928964
product price:Â
$
59.95
/ea
Key Features
Color
Matte Black
Color/Finish
Antique Brass
For Use With
Plumbing Parts
Material
Brass
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVT6123K
- Zoro #
- G423928964
- UPC #
- 196507368757
- Country of Origin
- Taiwan, Province of China
- Color
- Matte Black
- Color/Finish
- Antique Brass
- For Use With
- Plumbing Parts
- Material
- Brass
- Item
- P-Traps
- Includes
- Tailpiece
- Inlet (In.)
- 1-1/2 in
Dimensions
- Width
- 2 in
- Length (In.)
- 2 in
- Height (In.)
- 6 5/16 in
Description
Kingston Brass P-Traps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures. These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.