Shop ZURN
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grease Interceptor, 3 in, 50 gpm
- Mfr # Z1170-800-3IP
- Zoro # G9749494
product price:Â
$
7,395.99
/ea
Key Features
Application - Interceptors
Fat, Grease, Oil
Pipe Dia. - Drains
3 in
Flow Rate - Drains
50 gpm
Capacity - Drains
40 lb
Material of Construction - Drains
Coated Fabricated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1170-800-3IP
- Zoro #
- G9749494
- UPC #
- 670240163874
- Country of Origin
- United States
- Application - Interceptors
- Fat, Grease, Oil
- Flow Rate - Drains
- 50 gpm
- Capacity - Drains
- 40 lb
- Material of Construction - Drains
- Coated Fabricated Steel
- Connection Type
- Threaded IP
- Includes
- Bronze Cleanout Plug
- Finish
- Powder-Coated Enamel
- Material
- Steel
- Application
- Grease
- Features
- Non-Skid Diamond Plate Cover, Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device
- Capacity
- 100 lb
- Item
- Grease Interceptor
- Max. Temp.
- 190 Degrees F
- Flow Rate
- 50 gpm
- For Use With
- Kitchen Sinks or Dishwashers
- Maximum Temperature
- 190 Degrees F
- Inlet Connection Type
- Gasket
- Outlet Connection Type
- Gasket
- Product Type
- Grease Interceptor
- Color
- White
- Cover Type
- Secured
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Pipe Dia. - Drains
- 3 in
- Overall Depth
- 21 1/2 in
- Overall Height
- 21 1/2 in
- Overall Width
- 24 1/2 in
- Pipe Size
- 3"
- Overall Length
- 36 in
- Inlet Pipe Size
- 3 in
- Outlet Pipe Size
- 3 in
- Width
- 24 1/2 in
- Length
- 36 in
- Depth
- 21 1/2 in
- Fits Chest Size
- Non-Skid Diamond Plate Cover, Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device
Description
Grease Interceptor, Outlet Connection Type Gasket, Application Grease, Overall Depth 21 1/2 in, Overall Width 24 1/2 in, Color White, Features Non-Skid Diamond Plate Cover, Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Maximum Temperature 190 Degrees F, Overall Diameter Not Applicable, Inlet Pipe Size 3 in, Finish Powder-Coated Enamel, Flow Rate 50 gpm, Capacity 100 lb, Includes Bronze Cleanout Plug, Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.