1-1/2" x 6-1/2" Brass Slip Joint Tailpiece Extension Tube, Polished Chrome
- Mfr # EVT6121K
- Zoro # G523926754
product price:Â
$
49.95
/ea
Key Features
Material
Brass
Color
Polished Nickel
Height (In.)
5-1/16 in
For Use With
Plumbing Parts
Includes
P-Trap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVT6121K
- Zoro #
- G523926754
- UPC #
- 196507368733
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height (In.)
- 5-1/16 in
- Length (In.)
- 13-1/16 in
- Width
- 1-1/2 in
Details
- Material
- Brass
- Color
- Polished Nickel
- Item
- P-Traps
- For Use With
- Plumbing Parts
- Includes
- P-Trap
- Inlet (In.)
- 1-1/2 in
- Color/Finish
- Polished Chrome
Description
Kingston Brass P-Traps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures. These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.