Shop KINGSTON BRASS
See all product information
Create Account
1-1/4" Brass Oval Bottle Trap, Polished Nickel
- Mfr # DD8406
- Zoro # G023928876
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Polished Nickel
Inlet (In.)
1-1/4 in
Width
3.38 in
Color
Matte Black
For Use With
Plumbing Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD8406
- Zoro #
- G023928876
- UPC #
- 663370586460
- Country of Origin
- China
- Color/Finish
- Polished Nickel
- Inlet (In.)
- 1-1/4 in
- Color
- Matte Black
- Item
- P-Traps
- For Use With
- Plumbing Parts
- Material
- Brass
- Includes
- Bottle Trap
Dimensions
- Width
- 3.38 in
- Length (In.)
- 14.81 in
Description
This designer bottle trap is the perfect addition to modern homes with exposed plumbing. It provides a liquid seal between the home and sewer gasses as the stylish design and premium finish deliver a lasting appeal. To offer you flexibility in personalizing your decor, this P-trap does not come with a pre-included flange. Instead, you have the freedom to select a flange that perfectly matches your specific aesthetic preferences and complements the overall design of your space. This P-trap can be fitted to a 1-1/2" pipe with the appropriate stepdown tailpiece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.