1-1/4 in. ID x 2-3/4 in. OD Bell Flange, Polished Brass
- Mfr # FL42342
- Zoro # G223926535
product price:Â
$
34.95
/ea
Key Features
ADA Compliant
No
Includes
Flange
For Use With
Faucet Parts
Width
11/16 in
Size
2-3/4" (L) x 11/16" (W) x 2-3/4" (H)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL42342
- Zoro #
- G223926535
- UPC #
- 196507215549
- Country of Origin
- Taiwan, Province of China
- Item
- Handle Flange
- ADA Compliant
- No
- Includes
- Flange
- For Use With
- Faucet Parts
- Color
- Polished Brass
- Finish
- Polished Brass
- Material
- Brass
Dimensions
- Width
- 11/16 in
- Size
- 2-3/4" (L) x 11/16" (W) x 2-3/4" (H)
- Length
- 2-3/4 in
Description
Add the finishing touch to your console sink installation with this flange, designed to cover unsightly gaps around your P-trap, this flange will fit perfectly over any 1-1/4" decorative P-trap to fit any decor scheme.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.