Round Shower Arm Flange, Polished Nickel
- Mfr # K156F6
- Zoro # G723926059
product price:Â
$
59.95
/ea
Key Features
Color
Brushed Brass
Width
2 3/8 in
Size
2-3/8" (L) x 2-3/8" (W) x 5/16" (H)
Length
2-3/8 in
Mounting Type
Handheld Shower Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K156F6
- Zoro #
- G723926059
- UPC #
- 196507334387
- Country of Origin
- Taiwan, Province of China
- Color
- Brushed Brass
- Mounting Type
- Handheld Shower Mount
- Material
- Brass
- Item
- Shower Arms and Flanges
- Includes
- Shower Flange
- For Use With
- Shower Accessories
- Finish
- Polished Nickel
Dimensions
- Width
- 2 3/8 in
- Size
- 2-3/8" (L) x 2-3/8" (W) x 5/16" (H)
- Length
- 2-3/8 in
- Size (In.)
- 1/2 in
Description
This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.