1-3/4" Round Adjustable Jet Spray Brass Shower Head, Brushed Brass
- Mfr # K131A7
- Zoro # G023928333
product price:Â
$
49.95
/ea
Key Features
Material
Brass
Connection Size
1/2 in
Color
Polished Nickel
Length
6-15/16 in
Includes
Shower Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K131A7
- Zoro #
- G023928333
- UPC #
- 663370599668
- Country of Origin
- Taiwan, Province of China
Dimensions
- Connection Size
- 1/2 in
- Length
- 6-15/16 in
- Width
- 6-15/16 in
- Height
- 2-1/8 in
Details
- Material
- Brass
- Color
- Polished Nickel
- Finish
- Brushed Brass
- Item
- Shower Heads
- Includes
- Shower Head
- Flow Rate (GPM)
- 1.8
Description
This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The brushed brass finish also enhances your bathroom design with its tarnish-resistant qualities.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.